
Roller Chain Sprocket, 50 Chain Size, 1-3/16 in Bore Dia., 17 # of Teeth
Mfr # H5017X1-3/16
Zoro # G811318483
product price:Â $84.19
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
50
Outside Dia.
3.72 in
Bore Dia. (In.)
1-3/16 in
Number of Teeth
17
Keyway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
H5017X1-3/16
Zoro #
G811318483
UPC #
-
Country of Origin
United States
Dimensions
Industry Chain Size
50
Outside Dia.
3.72 in
Bore Dia. (In.)
1-3/16 in
Length through Bore
1.016 in
Hub Dia.
2.703 in
Pitch Dia.
3.401 in
Details
Number of Teeth
17
Item
Roller Chain Sprocket
Keyway
Yes
Hardened Teeth
Yes
Setscrew
Yes
Material
Steel
Type
Finished Bore Single Strand Type 1
Setscrew Location
Over Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.