Shop BROWNING
See all product information
Create Account
Roller Chain Sprocket, 50 Chain Size, 1-7/8 in Bore Dia., 36 # of Teeth
- Mfr # 50P36 X1-7/8 KWY 3/8 X 3/16
- Zoro # G211317734
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
36
Bore Dia. (In.)
1-7/8 in
Outside Dia.
7.519 in
Pitch Dia.
7.171 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 50P36 X1-7/8 KWY 3/8 X 3/16
- Zoro #
- G211317734
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Bore Dia. (In.)
- 1-7/8 in
- Outside Dia.
- 7.519 in
- Pitch Dia.
- 7.171 in
- Industry Chain Size
- 50
- Hub Dia.
- 3 in
- Length through Bore
- 2.2212 in
Details
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 36
- Hardened Teeth
- Yes
- Type
- Single Strand Type 4
- For Use With
- 5/8 in pitch ANSI chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.