Roller Chain Sprocket, 50 Chain Size, 1 in Bore Dia., 14 # of Teeth

  • Mfr # H5014 X1

  • Zoro # G109153567


product price: $68.85
/ea

Key Features

Industry Chain Size
50
Outside Dia.
3.11 in
Hardened Teeth
Yes
Pitch Dia.
2.809 in
Length through Bore
1.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H5014 X1
Zoro #
G109153567
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
50
Outside Dia.
3.11 in
Pitch Dia.
2.809 in
Length through Bore
1.016 in
Hub Dia.
2.141 in
Bore Dia. (In.)
1 in

Details

Hardened Teeth
Yes
Material
Steel
Setscrew Location
Over Keyway
Keyway
Yes
Setscrew
Yes
Type
Finished Bore Single Strand Type 1
Number of Teeth
14
Item
Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.