Roller Chain Sprocket, 50 Chain Size, 1/2 to 1-3/4 in Bore Dia., 21 # of Teeth

  • Mfr # DS50P21

  • Zoro # G411318326


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth
21
Outside Dia.
4.522 in
Bore Dia. (In.)
1/2 to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
DS50P21
Zoro #
G411318326
UPC #
-
Country of Origin
Canada

Dimensions

Industry Chain Size
50
Outside Dia.
4.522 in
Bore Dia. (In.)
1/2 to 1-3/4 in
Pitch Dia.
4.193 in
Length through Bore
2.4688 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
21
For Use With
5/8 in pitch ANSI chain
Type
Double Single Strand Type DS-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.