Roller Chain Sprocket, 50 Chain Size, 3/4 to 2-11/16 in Bore Dia., 45 # of Teeth
- Mfr # D50Q45 KWY 1/2X1/4
- Zoro # G211318434
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
45
Bore Dia. (In.)
3/4 to 2-11/16 in
Outside Dia.
9.313 in
Pitch Dia.
8.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- D50Q45 KWY 1/2X1/4
- Zoro #
- G211318434
- UPC #
- -
- Country of Origin
- Canada
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 45
- Hardened Teeth
- Yes
- Type
- Double Strand Type 12
- For Use With
- 5/8 in pitch ANSI chain
Dimensions
- Bore Dia. (In.)
- 3/4 to 2-11/16 in
- Outside Dia.
- 9.313 in
- Pitch Dia.
- 8.96 in
- Industry Chain Size
- 50
- Hub Dia.
- 4-1/8 in
- Length through Bore
- 2.8281 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.