Shop BROWNING
See all product information
Create Account
Roller Chain Sprocket, 50 Chain Size, 3/4 to 2-11/16 in Bore Dia., 54 # of Teeth
- Mfr # 50Q54 KWY 1/2 X 1/4
- Zoro # G811317745
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
54
Bore Dia. (In.)
3/4 to 2-11/16 in
Outside Dia.
11.106 in
Pitch Dia.
10.749 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 50Q54 KWY 1/2 X 1/4
- Zoro #
- G811317745
- UPC #
- -
- Country of Origin
- Canada
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 54
- For Use With
- 5/8 in pitch ANSI chain
- Type
- Single Strand Type 4
- Hardened Teeth
- Yes
Dimensions
- Bore Dia. (In.)
- 3/4 to 2-11/16 in
- Outside Dia.
- 11.106 in
- Pitch Dia.
- 10.749 in
- Industry Chain Size
- 50
- Hub Dia.
- 4-1/8 in
- Length through Bore
- 2.8281 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.