Roller Chain Sprocket, 50 Chain Size, 5/8 in Bore Dia., 14 # of Teeth

  • Mfr # H5014X5/8 KWY 3/16X3/32

  • Zoro # G909153552


product price:  $68.85
/ea

Key Features

Material
Steel
Number of Teeth
14
Outside Dia.
3.11 in
Industry Chain Size
50
Hub Dia.
2.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H5014X5/8 KWY 3/16X3/32
Zoro #
G909153552
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.11 in
Industry Chain Size
50
Hub Dia.
2.141 in
Length through Bore
1.01 in
Pitch Dia.
2.809 in
Bore Dia. (In.)
5/8 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
14
Hardened Teeth
Yes
Setscrew Location
Over Keyway
Type
Finished Bore Single Strand Type 1
Setscrew
Yes
Keyway
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.