Shop BROWNING
See all product information
Create Account
Roller Chain Sprocket, 60 Chain Size, 1-1/2 in Bore Dia., 24 # of Teeth
- Mfr # H6024 X 1-1/2 KWY 3/8 X 3/16
- Zoro # G308478843
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
24
Bore Dia. (In.)
1-1/2 in
Outside Dia.
6.15 in
Pitch Dia.
5.746 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- H6024 X 1-1/2 KWY 3/8 X 3/16
- Zoro #
- G308478843
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 24
- Type
- Finished Bore Single Strand Type 1
- Hardened Teeth
- Yes
- Keyway
- Yes
- Setscrew Location
- Over Keyway
- Setscrew
- Yes
Dimensions
- Bore Dia. (In.)
- 1-1/2 in
- Outside Dia.
- 6.15 in
- Pitch Dia.
- 5.746 in
- Industry Chain Size
- 60
- Hub Dia.
- 4.016 in
- Length through Bore
- 1-1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.