Roller Chain Sprocket, #60 Chain Size, 1/2 to 1-3/4 in Bore Dia., 19 # of Teeth
- Mfr # H60P19 KWY 3/8 X 3/16
- Zoro # G811318346
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
19
Bore Dia. (In.)
1/2 to 1-3/4 in
Outside Dia.
4.945 in
Pitch Dia.
4.557 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- H60P19 KWY 3/8 X 3/16
- Zoro #
- G811318346
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Bore Dia. (In.)
- 1/2 to 1-3/4 in
- Outside Dia.
- 4.945 in
- Pitch Dia.
- 4.557 in
- Industry Chain Size
- #60
- Hub Dia.
- 3 in
- Length through Bore
- 1.938 in
Details
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 19
- Type
- Split Taper Bushed
- Bushing Code
- P1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.