Roller Chain Sprocket, 80 Chain Size, 1-9/16 in Bore Dia., 12 # of Teeth

  • Mfr # H8012X1-9/16

  • Zoro # G711318132


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Outside Dia.
4.33 in
Setscrew
Yes
Number of Teeth
12
Type
Finished Bore Single Strand Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H8012X1-9/16
Zoro #
G711318132
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
80
Outside Dia.
4.33 in
Pitch Dia.
3.864 in
Hub Dia.
3.2031 in
Length through Bore
1-5/8 in
Bore Dia. (In.)
1-9/16 in

Details

Setscrew
Yes
Number of Teeth
12
Type
Finished Bore Single Strand Type 1
Hardened Teeth
Yes
Keyway
Yes
Material
Steel
Item
Roller Chain Sprocket
Setscrew Location
Over Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.