Zoro Homepage

Single Strand Finished Bore Type 1 Roller Chain Sprocket With Hardened Teeth and Keyway

  • Mfr # 1128503

  • Zoro # G009915500


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
1 in
Outside Dia.
4.418 in
Material - Sprockets
Steel
Bore Type
Finished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1128503
Zoro #
G009915500
UPC #
66228924340
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
1 in
Outside Dia.
4.418 in
Length through Bore (In.)
1 in
Hub Dia.
3.266 in
Chain Size - Sprockets
#40
Pitch Dia.
4.148 in

Details

Number of Teeth - Sprockets
26
Material - Sprockets
Steel
Bore Type
Finished
Pitch
1/2 in
Hub Projection (In.)
23/32 in
Keyway
1/4 in x 1/8 in
Item
Roller Chain Sprocket
Hardened Teeth
Yes

Description

, 1 in Dia Bore, 4.42 in OD, #40 Chain, 26 Teeth, 1/2 in Pitch, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.