SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W

  • Mfr # 767201

  • Zoro # G709909960


product price:  $66.55
/ea

Key Features

Bore Dia.
1 in
Width
1.109 in
Dynamic Load Capacity (Lb.)
2801 lb
Outside Dia.
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767201
Zoro #
G709909960
UPC #
66246034395
Country of Origin
Mexico

Dimensions

Bore Dia.
1 in
Width
1.109 in
Outside Dia.
52 mm

Details

Item
Ball Bearing
Dynamic Load Capacity (Lb.)
2801 lb

Description

SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Dia Bore, 2.042 in OD, 1 Rows, 1-7/64 in W, 2801 lb Dynamic/1651 lb Static Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.