Zoro Homepage

Split Taper 2 Groove Sheave 4.95 in OD

  • Mfr # 1043025

  • Zoro # G509889998


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
4.95 in
Number of Grooves
2
For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043025
Zoro #
G509889998
UPC #
66228921275
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
4.95 in
Bore Dia. (In.)
3/8 to 1-1/2 in
Width (In.)
1-3/4 in

Details

Number of Grooves
2
For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 2
Bushing Required
H
Pulley Bore Type
Split Taper
Item
Sheave

Description

, 4.4 in A/4.9 in B Dia Pitch, 1-3/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.