Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper 3 Groove Sheave 20.28 in OD

  • Mfr # 3B5V200 KWY 1/2X3/16

  • Zoro # G708470331


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
20.28 in
Number of Grooves
3
For V-Belt Section
A, B, 5V
Pulley Material
Cast Iron
Pulley Type
Type 4 Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3B5V200 KWY 1/2X3/16
Zoro #
G708470331
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
20.28 in
Width (In.)
2-7/16 in
Bore Dia. (In.)
1/2 to 2-7/16 in

Details

Number of Grooves
3
For V-Belt Section
A, B, 5V
Pulley Material
Cast Iron
Pulley Type
Type 4 Arm
Bushing Required
B
Pulley Bore Type
Split Taper
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.