Split Taper 3 Groove Sheave 5.6 in OD

  • Mfr # 3P3V56 KWY 3/8 X3/16

  • Zoro # G609151070


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5.6 in
Number of Grooves
3
For V-Belt Section
3V
Pulley Material
Cast Iron
Pulley Type
Type 13 Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3P3V56 KWY 3/8 X3/16
Zoro #
G609151070
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
5.6 in
Bore Dia. (In.)
1/2 to 1-3/4 in
Width (In.)
1-1/2 in

Details

Number of Grooves
3
For V-Belt Section
3V
Pulley Material
Cast Iron
Pulley Type
Type 13 Solid
Bushing Required
P1
Pulley Bore Type
Split Taper
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.