Zoro Homepage

Split Taper 3 Groove Sheave 6.35 in OD

  • Mfr # 3TB60

  • Zoro # G312532135


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
6.35 in
Number of Grooves
3
For V-Belt Section
A, B
Pulley Material
Cast Iron
Pulley Type
Type 13 Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TB60
Zoro #
G312532135
UPC #
-
Country of Origin
Unknown

Dimensions

Pulley Outside Dia.
6.35 in
Bore Dia. (In.)
1/2 to 1-3/4 in
Width (In.)
2-1/2 in

Details

Number of Grooves
3
For V-Belt Section
A, B
Pulley Material
Cast Iron
Pulley Type
Type 13 Web
Bushing Required
P1
Pulley Bore Type
Split Taper
Item
Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.