Zoro Homepage

Split Taper B Sheaves-600

  • Mfr # 1TB50 B SEC B BUSH

  • Zoro # G709151130


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5.35 in
For V-Belt Section
A, B
Pulley Material
Cast Iron
Pulley Type
Solid Type 10
Bushing Required
P1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1TB50 B SEC B BUSH
Zoro #
G709151130
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
5.35 in
Width (In.)
1 in
Bore Dia. (In.)
1/2 to 1-3/4 in

Details

For V-Belt Section
A, B
Pulley Material
Cast Iron
Pulley Type
Solid Type 10
Bushing Required
P1
Pulley Bore Type
Split Taper
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.