Zoro Homepage

Split Taper B Sheaves-600

  • Mfr # 2TB66X1-7/8 3/8X3/16

  • Zoro # G910680078


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Designed For
Gripbelt A and B Cross Section Belts
Sheave Outside Dia.
6.95 in
Material
Cast Iron
Width
1-3/4 in
Length
2-9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2TB66X1-7/8 3/8X3/16
Zoro #
G910680078
UPC #
-
Country of Origin
Mexico

Dimensions

Sheave Outside Dia.
6.95 in
Width
1-3/4 in
Length
2-9/64 in
Sheave Inside Dia.
1/2 to 1-3/4 in

Details

Item
Sheave
Designed For
Gripbelt A and B Cross Section Belts
Material
Cast Iron
Type
Type 13 Web

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.