
Split Taper B Sheaves-600
Mfr # 3TB124X2-7/8 KWY 1/2X3/16
Zoro # G710680049
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Designed For
Gripbelt A and B Cross Section Belts
Sheave Inside Dia.
3/4 to 2-11/16 in
Sheave Outside Dia.
12-3/4 in
Length
3-13/64 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
3TB124X2-7/8 KWY 1/2X3/16
Zoro #
G710680049
UPC #
-
Country of Origin
Mexico
Dimensions
Sheave Inside Dia.
3/4 to 2-11/16 in
Sheave Outside Dia.
12-3/4 in
Length
3-13/64 in
Width
2-1/2 in
Details
Item
Sheave
Designed For
Gripbelt A and B Cross Section Belts
Material
Cast Iron
Type
Arm Type 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.