Zoro Homepage

Split Taper Bush-600

  • Mfr # H 1-1/2

  • Zoro # G609154255


product price: $13.39
/ea

Key Features

Bore Bushing Series
Q1
Keyway Size
1/4 x 1/8
Weight
3.5 LB
Material
Steel
Taper
3/4 TPF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H 1-1/2
Zoro #
G609154255
UPC #
-
Country of Origin
Mexico

Dimensions

Keyway Size
1/4 x 1/8
Bolt Circle Dia.
3 3/8 in
Dimension D Small End
2.7657 in
Tooth Thickness
0.53 in
Length Through Bore
2 1/2 in

Details

Bore Bushing Series
Q1
Weight
3.5 LB
Material
Steel
Taper
3/4 TPF
Bore Type
Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.