Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bush-600

  • Mfr # P1X22MM KWY 6X3MM

  • Zoro # G209134855


product price: $31.89
/ea

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/P1
Bore Dia.
22 mm
Length
49.2125 mm
Bolt Size
5/16 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
P1X22MM KWY 6X3MM
Zoro #
G209134855
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
22 mm
Length
49.2125 mm
Bolt Size
5/16 in x 1 in
Bolt Circle Dia.
2-7/16 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.