Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bush-600

  • Mfr # Q1 1-5/16

  • Zoro # G509154300


product price: $50.85
/ea

Key Features

Bolt Circle Dia.
3.38 in
Weight
4.545 LB
Bore Type
Inch
Tooth Thickness
0.5
Material
Sintered Steel or Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
Q1 1-5/16
Zoro #
G509154300
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
3.38 in
Tooth Thickness
0.5
Keyway Size
5/16 x 5/32 in
Length Through Bore
2.5 in

Details

Weight
4.545 LB
Bore Type
Inch
Material
Sintered Steel or Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.