Zoro Homepage

Split Taper Bush-600

  • Mfr # Q1 X1-7/8

  • Zoro # G209154228


product price: $45.75
/ea

Key Features

Length
2.5 in
Material
Sintered Steel or Ductile Iron
Bore Type
Inch
Weight
3.195 LB
Keyway Size
1/2 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
Q1 X1-7/8
Zoro #
G209154228
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.5 in
Keyway Size
1/2 x 1/4 in
Length Through Bore
2.5 in

Details

Material
Sintered Steel or Ductile Iron
Bore Type
Inch
Weight
3.195 LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.