
Split Taper Bush-600
Mfr # R1 1-1/2
Zoro # G609112170
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/R1
Bore Dia.
1-1/2 in
Length
2-7/8 in
Keyway Size
3/8 x 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
R1 1-1/2
Zoro #
G609112170
UPC #
-
Country of Origin
Mexico
Dimensions
Bore Dia.
1-1/2 in
Length
2-7/8 in
Keyway Size
3/8 x 3/16 in
Bolt Circle Dia.
4-5/8 in
Bolt Size
3/8 in x 1-3/4 in
Details
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/R1
Material
Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.