Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bush-600

  • Mfr # R1 1-1/8

  • Zoro # G209154235


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
R1
Bore Dia.
1-1/8 in
Length
2-7/8 in
Bolt Size
3/8 in x 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
R1 1-1/8
Zoro #
G209154235
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/8 in
Length
2-7/8 in
Bolt Size
3/8 in x 1-3/4 in
Bolt Circle Dia.
4-5/8 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
R1
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.