Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bush-600

  • Mfr # SK 55MM

  • Zoro # G309154371


product price: $64.55
/ea

Key Features

Bore Bushing Series
SK
Outside Diameter
3.875
Bore Type
Metric
Keyway Size
16 mm x 5 mm
Weight
2.03 LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SK 55MM
Zoro #
G309154371
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3.875
Keyway Size
16 mm x 5 mm
Tooth Thickness
0.5625
Length Through Bore
44.45 mm

Details

Bore Bushing Series
SK
Bore Type
Metric
Weight
2.03 LB
Material
Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.