Split Taper Bush Spkts-900, No D100R17

  • Mfr # D100R17

  • Zoro # G008478839


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed Bore
Chain Number
100
Pitch Dia. (In.)
6.8027
Outside Dia. (In.)
7.437
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
D100R17
Zoro #
G008478839
UPC #
-
Country of Origin
China

Dimensions

Pitch Dia. (In.)
6.8027
Outside Dia. (In.)
7.437
Hub Dia. (In.)
5.375

Details

Item
Split Taper Sprockets
Material
Steel
Bore Type
Bushed Bore
Chain Number
100
Min. Bore
1.125"; 1.125
Max. Bore (In.)
3.75; 3.75
Hardened Teeth
Without Hardened Teeth
Weight
10.53 LB
Number of Teeth - Sprockets
17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.