Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bush Spkts-900, No H40P20

  • Mfr # H40P20

  • Zoro # G308478867


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
20
Bore Type
Bushed Bore
Material
Steel
Chain Number
40
Hardened Teeth
With Hardened Teeth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H40P20
Zoro #
G308478867
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
3.457
Pitch Dia. (In.)
3.196
Hub Dia. (In.)
3

Details

Number of Teeth - Sprockets
20
Bore Type
Bushed Bore
Material
Steel
Chain Number
40
Hardened Teeth
With Hardened Teeth
Min. Bore
0.5"; 0.5
Item
Split Taper Sprockets
Max. Bore (In.)
1.75; 1.75
Weight
1.535 LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.