Zoro Homepage

Split Taper Bush Spkts-900, No H60H14

  • Mfr # H60H14

  • Zoro # G408478866


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
14
Bore Type
Bushed Bore
Weight
1.115 LB
Min. Bore
0.375"; 0.375
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H60H14
Zoro #
G408478866
UPC #
-
Country of Origin
Japan

Dimensions

Hub Dia. (In.)
2.494
Pitch Dia. (In.)
3.37
Outside Dia. (In.)
3.736

Details

Number of Teeth - Sprockets
14
Bore Type
Bushed Bore
Weight
1.115 LB
Min. Bore
0.375"; 0.375
Chain Number
60
Item
Split Taper Sprockets
Material
Steel
Hardened Teeth
With Hardened Teeth
Max. Bore (In.)
1.5; 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.