Split Taper Bushing, 1-1/2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange

  • Mfr # 1078955

  • Zoro # G009890210


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/Q1
Bore Dia.
1-1/2 in
Length
2-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1078955
Zoro #
G009890210
UPC #
66228911977
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/2 in
Length
2-1/2 in
Keyway Size
3/8 x 3/16 in
Bolt Circle Dia.
3-3/8 in
Bolt Size
3/8 in x 1-1/4 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/Q1
Material
Steel

Description

Split Taper Bushing, 1-1/2 in Dia Bore, 2.7657 in Small End/2.875 in Large End Dia Barrel, 4-1/8 in Dia Flange, 2-1/2 in OAL, Sintered Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.