Split Taper Bushing, 1-1/4 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange

  • Mfr # 1069442

  • Zoro # G609890207


product price: $37.99
/ea

Key Features

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
P1
Bore Dia.
1-1/4 in
Length
1.94 in
Material
Sintered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069442
Zoro #
G609890207
UPC #
66228919923
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/4 in
Length
1.94 in
Length through Bore
1.94 in
Keyway Size
1/4 in x 1/8 in

Details

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
P1
Material
Sintered Steel

Description

Split Taper Bushing, 1-1/4 in Dia Bore, 1.8555 in Small End/1.9375 in Large End Dia Barrel, 3 in Dia Flange, 1-15/16 in OAL, Sintered Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.