Split Taper Bushing, 1-15/16 in Bore, 2.5567 in Small End/2.625 in Large End Barrel

  • Mfr # 3694874

  • Zoro # G009890326


product price: $37.30
/ea

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/B
Bore Dia.
1-15/16 in
Length
1-15/16 in
Bolt Size
5/16 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3694874
Zoro #
G009890326
UPC #
66228903833
Country of Origin
Mexico

Dimensions

Bore Dia.
1-15/16 in
Length
1-15/16 in
Bolt Size
5/16 in x 1-1/4 in
Bolt Circle Dia.
3-1/8 in
Keyway Size
1/2 x 1/4 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/B
Material
Steel

Description

Split Taper Bushing, 1-15/16 in Dia Bore, 2.5567 in Small End/2.625 in Large End Dia Barrel, 3-11/16 in Dia Flange, 1-15/16 in OAL, Sintered Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.