Zoro Homepage

Split Taper Bushing, 2-5/16 in Bore, 3-7/8 in Small End/4 in Large End Barrel

  • Mfr # 1070267

  • Zoro # G809890229


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
R1
Bore Dia.
2.31 in
Length
2.88 in
Keyway Size
5/8 in x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070267
Zoro #
G809890229
UPC #
66228925064
Country of Origin
Mexico

Dimensions

Bore Dia.
2.31 in
Length
2.88 in
Keyway Size
5/8 in x 5/16 in
Length through Bore
2.88 in

Details

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
R1
Material
Sintered Steel

Description

Split Taper Bushing, 2-5/16 in Dia Bore, 3-7/8 in Small End/4 in Large End Dia Barrel, 5-3/8 in Dia Flange, 2-7/8 in OAL, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.