Split Taper Bushing, 2 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange

  • Mfr # 3694882

  • Zoro # G909890174


product price:  $47.65
/ea

Key Features

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
B
Bore Dia.
2 in
Length
1.94 in
Length through Bore
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3694882
Zoro #
G909890174
UPC #
66228903848
Country of Origin
Mexico

Dimensions

Bore Dia.
2 in
Length
1.94 in
Length through Bore
1.94 in
Bolt Circle Dia.
3.13 in
Keyway Size
1/2 in x 1/4 in

Details

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
B
Material
Sintered Steel

Description

Split Taper Bushing, 2 in Dia Bore, 2.5567 in Small End/2.625 in Large End Dia Barrel, 3-11/16 in Dia Flange, 1-15/16 in OAL, Sintered Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.