Split Taper Bushing, 3/8 in Bore, 1.133 in Small End/1.172 in Large End Barrel, 2 in Flange, 1 in OAL

  • Mfr # 1069079

  • Zoro # G709890190


product price:  $28.25
/ea

Key Features

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
G
Bore Dia.
0.38 in
Length
1 in
Length through Bore
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1069079
Zoro #
G709890190
UPC #
66228913880
Country of Origin
Mexico

Dimensions

Bore Dia.
0.38 in
Length
1 in
Length through Bore
1 in

Details

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
G
Material
Sintered Steel

Description

Split Taper Bushing, 3/8 in Dia Bore, 1.133 in Small End/1.172 in Large End Dia Barrel, 2 in Dia Flange, 1 in OAL, Sintered Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.