Split Taper Bushing, 5/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange

  • Mfr # 1078245

  • Zoro # G109890288


product price:  $21.24
/ea

Key Features

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
H
Bore Dia.
0.63 in
Length
1-1/4 in
Material
Sintered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1078245
Zoro #
G109890288
UPC #
66228914896
Country of Origin
United States

Dimensions

Bore Dia.
0.63 in
Length
1-1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
1-1/4 in

Details

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
H
Material
Sintered Steel

Description

Split Taper Bushing, 5/8 in Dia Bore, 1.57 in Small End/1.625 in Large End Dia Barrel, 2-1/2 in Dia Flange, 1-1/4 in OAL, Sintered Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.