
Split Taper Bushings-600
Mfr # G12MM NO KWY
Zoro # G910680122
product price: $18.35
/eaKey Features
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
G
Bore Dia.
12 mm
Length
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
G12MM NO KWY
Zoro #
G910680122
UPC #
-
Country of Origin
Mexico
Dimensions
Bore Dia.
12 mm
Length
1 in
Bolt Circle Dia.
1.563 in
Bolt Size
1/4 in x 5/8 in
Details
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
G
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.