Zoro Homepage

Split Taper Bushings-600

  • Mfr # Q1 1-3/16

  • Zoro # G810679523


product price: $56.49
/ea

Key Features

Tooth Thickness
0.5
Weight
4.315 LB
Bore Type
Inch
Material
Sintered Steel or Ductile Iron
Keyway Size
1/4 x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
Q1 1-3/16
Zoro #
G810679523
UPC #
-
Country of Origin
Mexico

Dimensions

Tooth Thickness
0.5
Keyway Size
1/4 x 1/8 in
Bolt Circle Dia.
3.38 in
Length Through Bore
2.5 in

Details

Weight
4.315 LB
Bore Type
Inch
Material
Sintered Steel or Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.