
Split Taper Bushings-600
Mfr # Q2 2-1/4
Zoro # G210679550
product price: $62.75
/eaKey Features
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
2/Q2
Bore Dia.
2-1/4 in
Length
3-1/2 in
Keyway Size
1/2 x 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
Q2 2-1/4
Zoro #
G210679550
UPC #
-
Country of Origin
Mexico
Dimensions
Bore Dia.
2-1/4 in
Length
3-1/2 in
Keyway Size
1/2 x 1/4 in
Bolt Size
3/8 in x 1-1/4 in
Bolt Circle Dia.
3-3/8 in
Details
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
2/Q2
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.