Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bushings

  • Mfr # S1 X 4

  • Zoro # G009112374


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
S1
Bore Dia.
4 in
Length
4-3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
S1 X 4
Zoro #
G009112374
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
4 in
Length
4-3/8 in
Bolt Size
1/2 in x 2-1/4 in
Bolt Circle Dia.
5-3/8 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
S1
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.