
Split Taper Bushings
Mfr # U1 X 3-7/16
Zoro # G510679878
product price: $1,238.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
U1
Bore Dia.
3-7/16 in
Length
7-1/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
U1 X 3-7/16
Zoro #
G510679878
UPC #
-
Country of Origin
Mexico
Dimensions
Bore Dia.
3-7/16 in
Length
7-1/8 in
Bolt Size
5/8 in x 2-3/4 in
Bolt Circle Dia.
7 in
Details
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
U1
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.