Zoro Homepage

Split Taper C&D Sheaves-600

  • Mfr # 6TC84 8-3/4 OD

  • Zoro # G910679652


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Designed For
Gripbelt C Cross Section V-Belt
Length
6-1/4 in
Material
Cast Iron
Sheave Inside Dia.
1 to 2-5/8 in
Width
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6TC84 8-3/4 OD
Zoro #
G910679652
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6-1/4 in
Sheave Inside Dia.
1 to 2-5/8 in
Width
6-1/4 in
Sheave Outside Dia.
8.8 in

Details

Item
Sheave
Designed For
Gripbelt C Cross Section V-Belt
Material
Cast Iron
Type
Type 15 Web

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.