Zoro Homepage

Split Taper Sprockets - 900

  • Mfr # D40Q35X70MM KWY 13MM X 5MM

  • Zoro # G411318487


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth
35
Outside Dia.
5.855 in
Pitch Dia.
5.578 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
D40Q35X70MM KWY 13MM X 5MM
Zoro #
G411318487
UPC #
-
Country of Origin
Canada

Dimensions

Industry Chain Size
40
Outside Dia.
5.855 in
Pitch Dia.
5.578 in
Hub Dia.
4-1/8 in
Length through Bore
2.7924 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
35
Hardened Teeth
Yes
Type
Double Strand Type 12
For Use With
1/2 in pitch ANSI chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.