This item is Discontinued.

Browning Sprocket Idler, 35 Chain Size, 1/2 in Bore Dia., 13 # of Teeth 1297233

Sprocket Idler, 35 Chain Size, 1/2 in Bore Dia., 13 # of Teeth (Discontinued)

  • Mfr # 1297233
  • Zoro # G109915523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297233
Zoro #
G109915523
UPC #
66228916447
Country of Origin
United States

Dimensions

Industry Chain Size
35
Outside Dia.
1-3/4 in
Bore Dia. (In.)
1/2 in
Keyseat Size (In.)
1/8 x 1/16 in
Hub Dia.
1-5/32 in
Length through Bore
3/4 in

Details

Item
Sprocket Idler
Material
Steel
For Use With
3/8 in pitch ANSI roller chain and drive tighteners
Number of Teeth
13
Type
Single Strand
Roller Bearing Type
Needle

Description

Single Strand Idler Sprocket With Hardened Teeth, 1/2 in Dia Bore, 1-3/4 in OD, 35 Chain, 13 Teeth, 3/8 in Pitch, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.