Shop BROWNING
See all product information
Create Account
Spur, Chg, Hel Gears-500, No NCG1227 DBL KWY 1/4X3/32
- Mfr # NCG1227 DBL KWY 1/4X3/32
- Zoro # G508479718
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Pitch
12
Pitch Dia. (In.)
2-1/4 in
Face Width (In.)
3/4 in
Number of Teeth
27
Bore Dia. (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- NCG1227 DBL KWY 1/4X3/32
- Zoro #
- G508479718
- UPC #
- -
- Country of Origin
- Japan
- Item
- Change Gear
- Pitch
- 12
- Number of Teeth
- 27
- Material
- Steel
- Pressure Angle (Deg.)
- 14.5 Degrees
- Bore Type
- Plain Type C1
Dimensions
- Pitch Dia. (In.)
- 2-1/4 in
- Face Width (In.)
- 3/4 in
- Bore Dia. (In.)
- 1 in
- Outside Dia. (In.)
- 2.41 in
- Overall Length (In.)
- 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.