Zoro Homepage

Spur, Chg, Hel Gears-500, No NSS1630

  • Mfr # NSS1630

  • Zoro # G508479787


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
1-7/8 in
Face Width (In.)
1/2 in
Number of Teeth
30
Bore Dia. (In.)
1/2 to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NSS1630
Zoro #
G508479787
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Dia. (In.)
1-7/8 in
Face Width (In.)
1/2 in
Bore Dia. (In.)
1/2 to 1 in
Outside Dia. (In.)
2 in
Overall Length (In.)
1 in
Hub Dia. (In.)
1-5/8 in

Details

Item
Spur Gear
Pitch
16
Number of Teeth
30
Material
Steel
Hub Projection (In.)
1/2 in
Bore Type
Plain Type A2
Pressure Angle (Deg.)
14.5 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.