Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 100Q35

  • Mfr # 100Q35

  • Zoro # G3847622


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Type
Standard Roller Chain
Weight
28.45
Outside Dia. (In.)
14.639
Max. Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q35
Zoro #
G3847622
UPC #
662289227488
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.639
Storage Height
1.75
Length through Bore
1.75
Pitch Diameter
13.9448
Storage Length
14.639
Caliper Diameter
13.1808
Storage Width
14.639

Details

Material
Steel
Chain Type
Standard Roller Chain
Weight
28.45
Max. Number of Teeth
35
Bore Type
Bushed
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
1
Hardened Teeth
No
Chain Number
100

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.