
Steel Bushed Bore Roller Chain Sprocket, 100R32
Mfr # 100R32
Zoro # G3845312
product price: $1,052.99
/ea
Free Shipping & Returns
Key Features
Max. Number of Teeth
32
Chain Type
Standard Roller Chain
Outside Dia. (In.)
13.441
Weight
25.4
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100R32
Zoro #
G3845312
UPC #
662289107452
Country of Origin
China
Dimensions
Outside Dia. (In.)
13.441
Storage Height
2
Storage Width
13.441
Storage Length
13.441
Pitch Diameter
12.7529
Length through Bore
2
Caliper Diameter
12.0029
Details
Max. Number of Teeth
32
Chain Type
Standard Roller Chain
Weight
25.4
Material
Steel
Chain Number
100
Number of Rows
1
Bore Type
Bushed
Bushing Code
R1
Surface Treatment
Protective Coating
Hardened Teeth
No
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.