This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100R35
Zoro #
G3847211
UPC #
662289157433
Country of Origin
China
Dimensions
Outside Dia. (In.)
14.639
Caliper Diameter
13.1808
Storage Length
14.639
Storage Width
14.639
Length through Bore
2
Storage Height
2
Pitch Diameter
13.9448
Details
Chain Number
100
Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
35
Weight
30.15
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
R1
Hardened Teeth
No
Bore Type
Bushed
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.