Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 100R36

  • Mfr # 100R36

  • Zoro # G3844938


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
31.2
Chain Type
Standard Roller Chain
Max. Number of Teeth
36
Outside Dia. (In.)
15.038
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R36
Zoro #
G3844938
UPC #
662289287468
Country of Origin
China

Dimensions

Outside Dia. (In.)
15.038
Caliper Diameter
13.5921
Pitch Diameter
14.3421
Storage Width
15.038
Storage Length
15.038
Length through Bore
2
Storage Height
2

Details

Material
Steel
Weight
31.2
Chain Type
Standard Roller Chain
Max. Number of Teeth
36
Chain Number
100
Bushing Code
R1
Bore Type
Bushed
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.